Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size M

  • Mfr # SF3234ID

  • Zoro # G6270923


product price: $25.19
/ea

Key Features

Size- Decimal
M (0.2950)
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Overall Length
2 1/8 in
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF3234ID
Zoro #
G6270923
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
M (0.2950)
Overall Length
2 1/8 in
Inside Dia.
M
Outside Dia.
1/2 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Drill Size
M
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
51/64 in
Head Thickness
1/4"
Size - Decimal
1/16 in - 0.0625

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Decimal Equivalent
0.2950
Head Material
High Speed Steel
Material
52100 Thru Hardened
Finish
High Speed Steel
Bushing Head Type
Headed
Measurement System
Letter
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.