Zoro Homepage

Drill Bushing, Type SF, Drill Size M

  • Mfr # SF4822ID

  • Zoro # G9742722


product price: $11.79
/ea

Key Features

Head Dia.
1 3/64 in
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4822ID
Zoro #
G9742722
UPC #
-
Country of Origin
United Kingdom

Dimensions

Head Dia.
1 3/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
3/4 in
Overall Length
1 3/8 in
Size- Decimal
M (0.2950)
Drill Size
M
Head Thickness
1/4"
Inside Dia.
M
Size - Decimal
#6 - 0.2040

Details

Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Decimal Equivalent
0.2950
Head Material
High Speed Steel
Finish
High Speed Steel
Measurement System
Letter
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.