Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size M

  • Mfr # SFT3610ID

  • Zoro # G1833450


product price: $8.89
/ea

Key Features

Inside Dia.
M
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Head Dia.
7/8 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT3610ID
Zoro #
G1833450
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
M
Head Dia.
7/8 in
Head Thickness
1/4"
Outside Dia.
9/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
5/8 in
Size- Decimal
M (0.2950)
Drill Size
M
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size - Decimal
1-11/64 in - 1.1719

Details

Head Material
High Speed Steel
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Measurement System
Letter
Bushing Type
Slip Fixed Renewable Combination
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Decimal Equivalent
0.2950
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.