Zoro Homepage

Drill Bushing, Type SF, Drill Size M

  • Mfr # SFT364ID

  • Zoro # G3081447


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Outside Dia.
9/16 in
Material
52100 Thru Hardened
Finish
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT364ID
Zoro #
G3081447
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
9/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
1/4"
Drill Size
M
Overall Length
1/4 in
Inside Dia.
M
Size- Decimal
M (0.2950)
Head Dia.
7/8 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size - Decimal
1-15/64 in - 1.2344
Drill Bit Dimension Type
Wire

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.