Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size N

  • Mfr # SF3212IH

  • Zoro # G3059710


product price: $8.89
/ea

Key Features

Inside Dia.
N
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Size- Decimal
N (0.3020)
Bushing Type
Slip Fixed Renewable Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF3212IH
Zoro #
G3059710
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
N
Size- Decimal
N (0.3020)
Head Dia.
51/64 in
Head Thickness
1/4"
Overall Length
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
N
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
1/2 in
Size - Decimal
N - 0.3020

Details

Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Heat Treatment
Through Hardened
Finish
High Speed Steel
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.3020
Bushing Head Type
Headed
Material
52100 Thru Hardened
Measurement System
Letter
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.