Zoro Homepage

Drill Bushing, Type SF, Drill Size N

  • Mfr # SF328IH

  • Zoro # G3048757


product price: $7.99
/ea

Key Features

Bushing Head Type
Headed
Drill Size
N
Hardness
Rc 62-64
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF328IH
Zoro #
G3048757
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
N
Head Thickness
1/4"
Size- Decimal
N (0.3020)
Inside Dia.
N
Head Dia.
51/64 in
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
1/2 in
Size - Decimal
V - 0.3770

Details

Bushing Head Type
Headed
Hardness
Rc 62-64
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Letter
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Decimal Equivalent
0.3020
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Type
Slip Fixed Renewable Combination
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.