Zoro Homepage

Drill Bushing, Type SF, Drill Size N

  • Mfr # SFT3612IH

  • Zoro # G3081858


product price: $8.89
/ea

Key Features

Material
52100 Thru Hardened
Bushing Head Type
Headed
Drill Size
N
Inside Dia.
N
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT3612IH
Zoro #
G3081858
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
N
Inside Dia.
N
Size- Decimal
N (0.3020)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Thickness
1/4"
Outside Dia.
9/16 in
Head Dia.
7/8 in
Overall Length
3/4 in
Size - Decimal
1-13/32 in - 1.4062
Drill Bit Dimension Type
Wire

Details

Decimal Equivalent
0.3020
Material
52100 Thru Hardened
Bushing Head Type
Headed
Finish
High Speed Steel
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Measurement System
Letter
Head Type
Yes
Bushing Code
SF
Flute Type
Spiral
Point Type
Radial

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.