Drill Bushing, Type SF, Drill Size N
Mfr # SFT3616IH
Zoro # G3081751
product price: $9.69
/eaKey Features
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Bushing Wall Type
Thin Wall
Overall Length
1 in
Head Material
High Speed Steel
Inside Dia.
N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFT3616IH
Zoro #
G3081751
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 in
Inside Dia.
N
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Drill Size
N
Head Thickness
1/4"
Head Dia.
7/8 in
Size- Decimal
N (0.3020)
Outside Dia.
9/16 in
Size - Decimal
1-13/32 in - 1.4062
Drill Bit Dimension Type
Wire
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.