Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size N

  • Mfr # SFT368IH

  • Zoro # G3063667


product price: $8.45
/ea

Key Features

Material
52100 Thru Hardened
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Letter
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT368IH
Zoro #
G3063667
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Dia.
7/8 in
Overall Length
1/2 in
Head Thickness
1/4"
Drill Size
N
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
N
Size- Decimal
N (0.3020)
Outside Dia.
9/16 in
Size - Decimal
5/16 in - 0.3125

Details

Material
52100 Thru Hardened
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Letter
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Head Material
High Speed Steel
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Decimal Equivalent
0.3020
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.