Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 1

  • Mfr # SFT244GT

  • Zoro # G3094747


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Size- Decimal
#1 (0.2280)
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT244GT
Zoro #
G3094747
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#1 (0.2280)
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
5/8 in
Inside Dia.
#1
Drill Size
#1
Head Thickness
1/4"
Outside Dia.
3/8 in
Size - Decimal
#24 - 0.1520

Details

Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Decimal Equivalent
0.2280
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Measurement System
Wire
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.