Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 10

  • Mfr # SF3234FX

  • Zoro # G6270591


product price: $25.19
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Overall Length
2 1/8 in
Head Thickness
1/4"
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF3234FX
Zoro #
G6270591
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 1/8 in
Head Thickness
1/4"
Head Dia.
51/64 in
Drill Size
#10
Inside Dia.
#10
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#10 (0.1935)
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
1/2 in
Size - Decimal
1 in - 1.0000

Details

Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Head Material
High Speed Steel
Decimal Equivalent
0.1935
Hardness
Rc 62-64
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Slip Fixed Renewable Combination
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.