Zoro Homepage

Drill Bushing, Type SF, Drill Size No 10

  • Mfr # SF325FX

  • Zoro # G3085647


product price: $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Inside Dia.
#10
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Wire
Head Thickness
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF325FX
Zoro #
G3085647
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#10
Head Thickness
1/4"
Overall Length
5/16 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
1/2 in
Head Dia.
51/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#10 (0.1935)
Drill Size
#10
Size - Decimal
1/2 in - 0.5000

Details

Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Wire
Decimal Equivalent
0.1935
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Finish
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.