Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 10

  • Mfr # SFT2416FX

  • Zoro # G3094990


product price: $9.95
/ea

Key Features

Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Measurement System
Wire
Drill Bushing Wall Type
Thin Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT2416FX
Zoro #
G3094990
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
1 in
Drill Size
#10
Head Thickness
1/4"
Inside Dia.
#10
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
5/8 in
Outside Dia.
3/8 in
Size- Decimal
#10 (0.1935)
Size - Decimal
#22 - 0.1570

Details

Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.1935
Measurement System
Wire
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Head Type
Headed
Finish
High Speed Steel
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Hardness
Rc 62-64
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.