Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 10

  • Mfr # SFT246FX

  • Zoro # G3094640


product price: $8.95
/ea

Key Features

Drill Size
#10
Measurement System
Wire
Head Dia.
5/8 in
Size- Decimal
#10 (0.1935)
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT246FX
Zoro #
G3094640
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#10
Head Dia.
5/8 in
Size- Decimal
#10 (0.1935)
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
3/8 in
Inside Dia.
#10
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
3/8 in
Size - Decimal
#24 - 0.1520

Details

Measurement System
Wire
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Material
52100 Thru Hardened
Decimal Equivalent
0.1935
Finish
High Speed Steel
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Bushing Type
Slip Fixed Renewable Combination
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.