Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 10

  • Mfr # SFT248FX

  • Zoro # G3094491


product price: $8.95
/ea

Key Features

Outside Dia.
3/8 in
Head Dia.
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#10
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT248FX
Zoro #
G3094491
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/8 in
Head Dia.
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#10
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
#10 (0.1935)
Head Thickness
1/4"
Drill Size
#10
Overall Length
1/2 in
Size - Decimal
#25 - 0.1495

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Measurement System
Wire
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.1935
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.