Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 11

  • Mfr # SF206FV

  • Zoro # G3086660


product price: $9.99
/ea

Key Features

Bushing Type
Slip Fixed Renewable Combination
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Material - Machining
High Speed Steel
Overall Length
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF206FV
Zoro #
G3086660
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#11
Head Dia.
35/64 in
Drill Size
#11
Head Thickness
1/4"
Outside Dia.
5/16 in
Size- Decimal
#11 (0.1910)
Size - Decimal
#79 - 0.0145

Details

Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Decimal Equivalent
0.1910
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Measurement System
Wire
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.