Zoro Homepage

Drill Bushing, Type SF, Drill Size No 11

  • Mfr # SFT205FV

  • Zoro # G3057778


product price: $9.69
/ea

Key Features

Overall Length
5/16 in
Head Thickness
1/4"
Drill Size
#11
Measurement System
Wire
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT205FV
Zoro #
G3057778
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/16 in
Head Thickness
1/4"
Drill Size
#11
Size- Decimal
#11 (0.1910)
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
9/16 in
Outside Dia.
5/16 in
Inside Dia.
#11
Size - Decimal
8.50mm - 0.3346

Details

Measurement System
Wire
Decimal Equivalent
0.1910
Hardness
Rc 62-64
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.