Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 11

  • Mfr # SFT206FV

  • Zoro # G3057656


product price: $9.89
/ea

Key Features

Head Thickness
1/4"
Material - Machining
High Speed Steel
Head Dia.
9/16 in
Inside Dia.
#11
Drill Bushing Wall Type
Thin Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT206FV
Zoro #
G3057656
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Head Dia.
9/16 in
Inside Dia.
#11
Overall Length
3/8 in
Outside Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#11 (0.1910)
Drill Size
#11
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size - Decimal
#11 - 0.1910

Details

Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Wire
Bushing Type
Slip Fixed Renewable Combination
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Material
High Speed Steel
Finish
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Decimal Equivalent
0.1910
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.