Zoro Homepage

Drill Bushing, Type SF, Drill Size No 11

  • Mfr # SFT208FV

  • Zoro # G3087108


product price: $10.19
/ea

Key Features

Hardness
Rc 62-64
Head Material
High Speed Steel
Drill Size
#11
Outside Dia.
5/16 in
Inside Dia.
#11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT208FV
Zoro #
G3087108
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#11
Outside Dia.
5/16 in
Inside Dia.
#11
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Dia.
1 in
Overall Length
1/2 in
Head Thickness
1/4"
Size- Decimal
#11 (0.1910)
Size - Decimal
#72 - 0.0250

Details

Hardness
Rc 62-64
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.1910
Bushing Type
Slip Fixed Renewable Combination
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Measurement System
Wire
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.