Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 12

  • Mfr # SF3222FU

  • Zoro # G9735521


product price: $11.59
/ea

Key Features

Heat Treatment
Through Hardened
Hardness
Rc 62-64
Inside Dia.
#12
Size- Decimal
#12 (0.1890)
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF3222FU
Zoro #
G9735521
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#12
Size- Decimal
#12 (0.1890)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#12
Head Thickness
1/4"
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
51/64 in
Outside Dia.
1/2 in
Overall Length
1 3/8 in
Size - Decimal
7/64 in - 0.1094

Details

Heat Treatment
Through Hardened
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Decimal Equivalent
0.1890
Material
52100 Thru Hardened
Measurement System
Wire
Material - Machining
High Speed Steel
Finish
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.