Zoro Homepage

Drill Bushing, Type SF, Drill Size No 13

  • Mfr # SF328FR

  • Zoro # G3069985


product price: $9.69
/ea

Key Features

Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
1/4"
Hardness
Rc 62-64
Size- Decimal
#13 (0.1850)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF328FR
Zoro #
G3069985
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
1/4"
Size- Decimal
#13 (0.1850)
Head Dia.
51/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#13
Drill Size
#13
Outside Dia.
1/2 in
Overall Length
1/2 in
Size - Decimal
3/8 in - 0.3750

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1850
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headed
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.