Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 13

  • Mfr # SFT2012FR

  • Zoro # G9735257


product price: $11.99
/ea

Key Features

Inside Dia.
#13
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Measurement System
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT2012FR
Zoro #
G9735257
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#13
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
1/4"
Head Dia.
9/16 in
Drill Size
#13
Size- Decimal
#13 (0.1850)
Outside Dia.
5/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
3/4 in
Size - Decimal
#13 - 0.1850

Details

Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Measurement System
Wire
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.1850
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Head Material
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Finish
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.