Zoro Homepage

Drill Bushing, Type SF, Drill Size No 13

  • Mfr # SFT208FR

  • Zoro # G3087141


product price: $10.19
/ea

Key Features

Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Head Thickness
1/4"
Finish
High Speed Steel
Drill Size
#13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT208FR
Zoro #
G3087141
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Drill Size
#13
Size- Decimal
#13 (0.1850)
Inside Dia.
#13
Head Dia.
1 in
Overall Length
1/2 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
5/16 in
Size - Decimal
#72 - 0.0250

Details

Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Finish
High Speed Steel
Bushing Head Type
Headed
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Decimal Equivalent
0.1850
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Wire
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.