Zoro Homepage

Drill Bushing, Type SF, Drill Size No 14

  • Mfr # SFT208FP

  • Zoro # G3087150


product price: $10.19
/ea

Key Features

Size- Decimal
#14 (0.1820)
Overall Length
1/2 in
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Wire
Head Thickness
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT208FP
Zoro #
G3087150
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#14 (0.1820)
Overall Length
1/2 in
Head Thickness
1/4"
Head Dia.
1 in
Inside Dia.
#14
Outside Dia.
5/16 in
Drill Size
#14
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size - Decimal
#71 - 0.0260

Details

Decimal Equivalent
0.1820
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Wire
Finish
High Speed Steel
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Bushing Head Type
Headed
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.