Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 15

  • Mfr # SF205FN

  • Zoro # G3090258


product price: $9.89
/ea

Key Features

Hardness
Rc 62-64
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Material
52100 Thru Hardened
Overall Length
5/16 in
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF205FN
Zoro #
G3090258
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
5/16 in
Outside Dia.
5/16 in
Inside Dia.
#15
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
35/64 in
Head Thickness
1/4"
Drill Size
#15
Size- Decimal
#15 (0.1800)
Size - Decimal
#43 - 0.0890

Details

Decimal Equivalent
0.1800
Hardness
Rc 62-64
Material
52100 Thru Hardened
Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Bushing Type
Slip Fixed Renewable Combination
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.