Zoro Homepage

Drill Bushing, Type SF, Drill Size No 15

  • Mfr # SF328FN

  • Zoro # G3070019


product price: $9.69
/ea

Key Features

Overall Length
1/2 in
Material - Machining
High Speed Steel
Head Dia.
51/64 in
Measurement System
Wire
Size- Decimal
#15 (0.1800)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF328FN
Zoro #
G3070019
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Head Dia.
51/64 in
Size- Decimal
#15 (0.1800)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#15
Head Thickness
1/4"
Outside Dia.
1/2 in
Inside Dia.
#15
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size - Decimal
3/8 in - 0.3750

Details

Material - Machining
High Speed Steel
Measurement System
Wire
Decimal Equivalent
0.1800
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.