Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 15

  • Mfr # SFT206FN

  • Zoro # G3057699


product price: $9.89
/ea

Key Features

Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Size- Decimal
#15 (0.1800)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT206FN
Zoro #
G3057699
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#15 (0.1800)
Overall Length
3/8 in
Head Thickness
1/4"
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Dia.
9/16 in
Drill Size
#15
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#15
Outside Dia.
5/16 in
Size - Decimal
#15 - 0.1800

Details

Drill Bushing Wall Type
Thin Wall
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Wire
Decimal Equivalent
0.1800
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.