Zoro Homepage

Drill Bushing, Type SF, Drill Size No 16

  • Mfr # SF3228FK

  • Zoro # G6270354


product price: $14.59
/ea

Key Features

Head Thickness
1/4"
Outside Dia.
1/2 in
Size- Decimal
#16 (0.1770)
Heat Treatment
Through Hardened
Head Dia.
51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF3228FK
Zoro #
G6270354
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Outside Dia.
1/2 in
Size- Decimal
#16 (0.1770)
Head Dia.
51/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#16
Overall Length
1 3/4 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Drill Size
#16
Size - Decimal
#50 - 0.0700

Details

Heat Treatment
Through Hardened
Decimal Equivalent
0.1770
Finish
High Speed Steel
Material - Machining
High Speed Steel
Measurement System
Wire
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Head Type
Headed
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.