Zoro Homepage

Drill Bushing, Type SF, Drill Size No 17

  • Mfr # SFT2012FH

  • Zoro # G9735302


product price: $11.99
/ea

Key Features

Measurement System
Wire
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Outside Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT2012FH
Zoro #
G9735302
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
5/16 in
Head Thickness
1/4"
Head Dia.
9/16 in
Size- Decimal
#17 (0.1730)
Inside Dia.
#17
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
3/4 in
Drill Size
#17
Size - Decimal
#17 - 0.1730

Details

Measurement System
Wire
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Decimal Equivalent
0.1730
Head Material
High Speed Steel
Finish
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.