Zoro Homepage

Drill Bushing, Type SF, Drill Size No 17

  • Mfr # SFT2016FH

  • Zoro # G9735065


product price: $14.19
/ea

Key Features

Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Wire
Outside Dia.
5/16 in
Size- Decimal
#17 (0.1730)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT2016FH
Zoro #
G9735065
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/16 in
Size- Decimal
#17 (0.1730)
Overall Length
1 in
Head Thickness
1/4"
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Dia.
9/16 in
Inside Dia.
#17
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#17
Size - Decimal
#17 - 0.1730

Details

Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Wire
Head Material
High Speed Steel
Bushing Head Type
Headed
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1730
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.