Zoro Homepage

Drill Bushing, Type SF, Drill Size No 17

  • Mfr # SFT208FH

  • Zoro # G3087187


product price: $10.19
/ea

Key Features

Size- Decimal
#17 (0.1730)
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia.
#17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT208FH
Zoro #
G3087187
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#17 (0.1730)
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia.
#17
Head Dia.
1 in
Head Thickness
1/4"
Drill Size
#17
Outside Dia.
5/16 in
Size - Decimal
#71 - 0.0260

Details

Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.1730
Material - Machining
High Speed Steel
Measurement System
Wire
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.