Zoro Homepage

Drill Bushing, Type SF, Drill Size No 18

  • Mfr # SFT2012FF

  • Zoro # G9735311


product price: $11.99
/ea

Key Features

Inside Dia.
#18
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Thickness
1/4"
Head Dia.
9/16 in
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT2012FF
Zoro #
G9735311
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#18
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Thickness
1/4"
Head Dia.
9/16 in
Drill Size
#18
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#18 (0.1695)
Outside Dia.
5/16 in
Overall Length
3/4 in
Size - Decimal
#18 - 0.1695

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Decimal Equivalent
0.1695
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Bushing Head Type
Headed
Finish
High Speed Steel
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Measurement System
Wire
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.