Zoro Homepage

Drill Bushing, Type SF, Drill Size No 18

  • Mfr # SFT2016FF

  • Zoro # G9735162


product price: $14.19
/ea

Key Features

Bushing Type
Slip Fixed Renewable Combination
Drill Size
#18
Outside Dia.
5/16 in
Head Thickness
1/4"
Measurement System
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT2016FF
Zoro #
G9735162
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#18
Outside Dia.
5/16 in
Head Thickness
1/4"
Head Dia.
9/16 in
Inside Dia.
#18
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size- Decimal
#18 (0.1695)
Overall Length
1 in
Size - Decimal
#18 - 0.1695

Details

Bushing Type
Slip Fixed Renewable Combination
Measurement System
Wire
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Head Material
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1695
Finish
High Speed Steel
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.