Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 19

  • Mfr # SFT2012FC

  • Zoro # G9735336


product price: $11.99
/ea

Key Features

Inside Dia.
#19
Drill Bushing Wall Type
Thin Wall
Head Dia.
9/16 in
Heat Treatment
Through Hardened
Outside Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT2012FC
Zoro #
G9735336
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#19
Head Dia.
9/16 in
Outside Dia.
5/16 in
Head Thickness
1/4"
Overall Length
3/4 in
Size- Decimal
#19 (0.1660)
Drill Size
#19
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size - Decimal
8.00mm - 0.3150

Details

Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Decimal Equivalent
0.1660
Bushing Head Type
Headed
Material
52100 Thru Hardened
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Measurement System
Wire
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.