Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 2

  • Mfr # SF3228GQ

  • Zoro # G9743124


product price: $13.29
/ea

Key Features

Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Size- Decimal
#2 (0.2210)
Inside Dia.
#2
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF3228GQ
Zoro #
G9743124
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#2 (0.2210)
Inside Dia.
#2
Drill Size
#2
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/2 in
Overall Length
1 3/4 in
Head Dia.
51/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size - Decimal
#51 - 0.0670

Details

Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Hardness
Rc 62-64
Measurement System
Wire
Material - Machining
High Speed Steel
Decimal Equivalent
0.2010
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Slip Fixed Renewable Combination
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.