Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 20

  • Mfr # SF3228EZ

  • Zoro # G6270293


product price: $14.59
/ea

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Head Thickness
1/4"
Material
52100 Thru Hardened
Hardness
Rc 62-64
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF3228EZ
Zoro #
G6270293
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Head Dia.
51/64 in
Drill Size
#20
Size- Decimal
#20 (0.1610)
Inside Dia.
#20
Overall Length
1 3/4 in
Outside Dia.
1/2 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#50 - 0.0700

Details

Concentricity Tolerance
.0003" T.I.R. Max
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Hardness
Rc 62-64
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Bushing Head Type
Headed
Decimal Equivalent
0.1610
Finish
High Speed Steel
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.