Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 20

  • Mfr # SFT2012EZ

  • Zoro # G9735345


product price: $11.99
/ea

Key Features

Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Overall Length
3/4 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT2012EZ
Zoro #
G9735345
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
3/4 in
Drill Size
#20
Outside Dia.
5/16 in
Inside Dia.
#20
Head Thickness
1/4"
Size- Decimal
#20 (0.1610)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
9/16 in
Size - Decimal
8.00mm - 0.3150

Details

Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Decimal Equivalent
0.1610
Finish
High Speed Steel
Measurement System
Wire
Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.