Zoro Homepage

Drill Bushing, Type SF, Drill Size No 21

  • Mfr # SFT2010EX

  • Zoro # G1985719


product price: $11.19
/ea

Key Features

Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Bushing Head Type
Headed
Size- Decimal
#21 (0.1590)
Drill Bushing Wall Type
Thin Wall
Overall Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT2010EX
Zoro #
G1985719
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size- Decimal
#21 (0.1590)
Overall Length
5/8 in
Head Thickness
1/4"
Head Dia.
9/16 in
Inside Dia.
#21
Outside Dia.
5/16 in
Drill Size
#21
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
8.00mm - 0.3150
Drill Bit Dimension Type
Fractional

Details

Bushing Head Type
Headed
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.1590
Measurement System
Wire
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
SF
Point Type
Split
Flute Type
Spiral

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.