Zoro Homepage

Drill Bushing, Type SF, Drill Size No 21

  • Mfr # SFT2016EX

  • Zoro # G9735187


product price: $14.19
/ea

Key Features

Head Thickness
1/4"
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT2016EX
Zoro #
G9735187
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia.
#21
Overall Length
1 in
Head Dia.
9/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#21 (0.1590)
Outside Dia.
5/16 in
Drill Size
#21
Size - Decimal
#21 - 0.1590

Details

Material - Machining
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.1590
Head Material
High Speed Steel
Measurement System
Wire
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.