Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 21

  • Mfr # SFT206EX

  • Zoro # G3057726


product price: $9.89
/ea

Key Features

Concentricity Tolerance
.0005" T.I.R. max
Head Dia.
9/16 in
Hardness
Rc 62-64
Head Material
High Speed Steel
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT206EX
Zoro #
G3057726
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
9/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
3/8 in
Size- Decimal
#21 (0.1590)
Drill Size
#21
Inside Dia.
#21
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
5/16 in
Size - Decimal
#21 - 0.1590

Details

Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Material
High Speed Steel
Finish
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Decimal Equivalent
0.1590
Measurement System
Wire
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Thin Wall
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.