Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 22

  • Mfr # SF3228EV

  • Zoro # G6270275


product price: $14.59
/ea

Key Features

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Overall Length
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF3228EV
Zoro #
G6270275
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
1 3/4 in
Outside Dia.
1/2 in
Head Dia.
51/64 in
Inside Dia.
#22
Size- Decimal
#22 (0.1570)
Drill Size
#22
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
1/4"
Size - Decimal
#5 - 0.2055

Details

Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.1570
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Finish
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.