Zoro Homepage

Drill Bushing, Type SF, Drill Size No 22

  • Mfr # SF328EV

  • Zoro # G3070125


product price: $9.69
/ea

Key Features

Hardness
Rc 62-64
Drill Size
#22
Measurement System
Wire
Overall Length
1/2 in
Outside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF328EV
Zoro #
G3070125
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#22
Overall Length
1/2 in
Outside Dia.
1/2 in
Inside Dia.
#22
Size- Decimal
#22 (0.1570)
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
1/4"
Head Dia.
51/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
3/8 in - 0.3750

Details

Decimal Equivalent
0.1570
Hardness
Rc 62-64
Measurement System
Wire
Bushing Type
Slip Fixed Renewable Combination
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Bushing Head Type
Headed
Material
52100 Thru Hardened
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.