Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 22

  • Mfr # SFT206EV

  • Zoro # G3057735


product price: $9.89
/ea

Key Features

Finish
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Wire
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT206EV
Zoro #
G3057735
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
9/16 in
Inside Dia.
#22
Outside Dia.
5/16 in
Drill Size
#22
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Thickness
1/4"
Overall Length
3/8 in
Size- Decimal
#22 (0.1570)
Size - Decimal
#22 - 0.1570

Details

Finish
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Wire
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.1570
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.