Drill Bushing, Type SF, Drill Size No 22
Mfr # SFT208EV
Zoro # G3057586
product price: $10.29
/eaKey Features
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Head Dia.
9/16 in
Drill Bushing Wall Type
Thin Wall
Bushing Type
Slip Fixed Renewable Combination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFT208EV
Zoro #
G3057586
UPC #
-
Country of Origin
Multiple
Dimensions
Head Dia.
9/16 in
Drill Size
#22
Overall Length
1/2 in
Size- Decimal
#22 (0.1570)
Head Thickness
1/4"
Inside Dia.
#22
Outside Dia.
5/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#22 - 0.1570
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.