Zoro Homepage

Drill Bushing, Type SF, Drill Size No 23

  • Mfr # SFT2012ES

  • Zoro # G9735372


product price: $11.99
/ea

Key Features

Head Thickness
1/4"
Head Material
High Speed Steel
Head Dia.
9/16 in
Bushing Head Type
Headed
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT2012ES
Zoro #
G9735372
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Head Dia.
9/16 in
Outside Dia.
5/16 in
Size- Decimal
#23 (0.1540)
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
3/4 in
Inside Dia.
#23
Drill Size
#23
Size - Decimal
8.00mm - 0.3150

Details

Head Material
High Speed Steel
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.1540
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Measurement System
Wire
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.