Zoro Homepage

Drill Bushing, Type SF, Drill Size No 23

  • Mfr # SFT208ES

  • Zoro # G3057601


product price: $10.29
/ea

Key Features

Drill Bushing Wall Type
Thin Wall
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Outside Dia.
5/16 in
Head Thickness
1/4"
Concentricity Tolerance
.0005" T.I.R. max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT208ES
Zoro #
G3057601
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Outside Dia.
5/16 in
Head Thickness
1/4"
Drill Size
#23
Head Dia.
9/16 in
Inside Dia.
#23
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#23 (0.1540)
Size - Decimal
#23 - 0.1540

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.