Zoro Homepage

Drill Bushing, Type SF, Drill Size No 24

  • Mfr # SFT2012EQ

  • Zoro # G9735381


product price: $11.99
/ea

Key Features

Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT2012EQ
Zoro #
G9735381
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
1/4"
Overall Length
3/4 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Outside Dia.
5/16 in
Drill Size
#24
Size- Decimal
#24 (0.1520)
Head Dia.
9/16 in
Inside Dia.
#24
Size - Decimal
8.00mm - 0.3150

Details

Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Decimal Equivalent
0.1520
Heat Treatment
Through Hardened
Finish
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Measurement System
Wire
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.