Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 24

  • Mfr # SFT204EQ

  • Zoro # G3057875


product price: $9.69
/ea

Key Features

Inside Dia.
#24
Head Dia.
9/16 in
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Drill Size
#24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT204EQ
Zoro #
G3057875
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#24
Head Dia.
9/16 in
Drill Size
#24
Overall Length
1/4 in
Head Thickness
1/4"
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Outside Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#24 (0.1520)
Size - Decimal
#24 - 0.1520

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Decimal Equivalent
0.1520
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Measurement System
Wire
Bushing Type
Slip Fixed Renewable Combination
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.