Zoro Homepage

Drill Bushing, Type SF, Drill Size No 25

  • Mfr # SFT2016EN

  • Zoro # G9735214


product price: $14.19
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Head Dia.
9/16 in
Drill Size
#25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT2016EN
Zoro #
G9735214
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
9/16 in
Drill Size
#25
Inside Dia.
#25
Overall Length
1 in
Size- Decimal
#25 (0.1495)
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Thickness
1/4"
Outside Dia.
5/16 in
Size - Decimal
#25 - 0.1495

Details

Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Wire
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1495
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.