Drill Bushing, Type SF, Drill Size No 25
Mfr # SFT208EN
Zoro # G3057610
product price: $10.29
/eaKey Features
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Outside Dia.
5/16 in
Inside Dia.
#25
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFT208EN
Zoro #
G3057610
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Outside Dia.
5/16 in
Inside Dia.
#25
Overall Length
1/2 in
Head Thickness
1/4"
Head Dia.
9/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#25 (0.1495)
Drill Size
#25
Size - Decimal
#25 - 0.1495
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.